10 AWG THHN/THWN-2 Stranded Copper, Blue/Purple Stripe, 500'

Item #: 610897

Cat #: THHN10STRBLUPUR500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue w/ Purple Stripe, 500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue w/ Purple Stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLUPUR500RL

Specifications

Color: Blue/Purple
Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue/Purple
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded