10 AWG THHN/THWN-2 Stranded Copper, Blue w/Yellow Stripe, 7500'

Item #: 610901

Cat #: THHN10STRBLUYEL7500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Blue w/ Yellow Stripe, 7500 ft. Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Blue w/ Yellow Stripe, 7500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLUYEL7500RL

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Length: 7500 ft
Volts AC: 600
Conductors: 1
Color: Blue/Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Color: Blue/Yellow
Package Type: Reel
Jacket: PVC
Length: 7500 ft
Conductors: 1
Stranding: Stranded