10 AWG THHN/THWN-2 Stranded Copper, Brown, 7500'

Item #: 610902

Cat #: THHN10STRBRN7500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Brown, 7500 ft. Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Brown, 7500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBRN7500RL

Specifications

Color: Brown
Gauge: 10 AWG
Jacket: PVC
Material: Copper
Length: 7500 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Length: 7500 ft
Conductors: 1
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded