13W WARM 120 TO 277 W/ JUN

Item #: 610985

Cat #: WPLED13Y

UPC: 019813019611

Sign In or Register to view pricing and more.
Documents & Guides
LPACK 13W WARM LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT BNZ

Overview

LPACK 13W WARM LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT BNZ
Also known as: 019813019611, WPLED13Y

Specifications

Wattage: 13
Color: Bronze
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: Bronze