Contactor IEC, 20-60 VAC/VDC

Item #: 611005
Cat #: AF16-30-10-11
UPC: 804325538541
Sign In or Register to view pricing and more.
General Purpose, Contactor, 30 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

Overview

General Purpose, Contactor, 30 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads 3 poles 30 amperes non-reversing across the line contactor with 24-60V AC and 20-60V DC coil and 1 NO auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Also known as: 804325538541, AF16-30-10-11

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 30
Volts DC Control Range: 20 - 60
Volts AC Control Range: 20 - 60
Poles: 3
Amps: 30
Volts AC Control Range: 20 - 60
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 20 - 60

Customer Reviews

No reviews for this product
(0)