This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
IDEAL, Nutdriver, Nutmaster™, Drive Size: 1/2 IN, Shank Type: Hollow, Shank Length: 4 IN, Handle Color: Red, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Overview
IDEAL, Nutdriver, Nutmaster™, Drive Size: 1/2 IN, Shank Type: Hollow, Shank Length: 4 IN, Handle Color: Red, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort.
Also known as: 783250352968, 35-296
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |