COP THHN/THWN-212SOLORNWHT500RL WIRE

Item #: 611086

Cat #: THHN12SOLORNWHT500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLORNWHT500RL WIRE THHN/THWN-2-12-ORN/WHT-SOL-CU-500R

Overview

COP THHN/THWN-212SOLORNWHT500RL WIRE THHN/THWN-2-12-ORN/WHT-SOL-CU-500R

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN12SOLORNWHT500RL

Specifications

Color: Orange/White
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Orange/White
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid