14 AWG THHN/THWN-2 Stranded Copper, Yellow/Orange Stripe, 500'

Item #: 611102

Cat #: THHN14STRYELORN500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Yellow w/ Orange Stripe, 500 foot Reel

Overview

14 AWG THHN/THWN-2 Stranded Copper, Yellow w/ Orange Stripe, 500 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRYELORN500RL

Specifications

Length: 500 ft
Color: Yellow/Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Color: Yellow/Orange
Material: Copper
Conductors: 1
Stranding: Stranded