600 MCM THHN/THWN-2 Stranded Copper, Purple, 5000'

Item #: 611130

Cat #: THHN600STRPUR5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Purple, 5000 ft Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Purple, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN600STRPUR5000RL

Specifications

Gauge: 600 kcmil
Color: Purple
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 600 kcmil
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Color: Purple
Material: Copper
Volts AC: 600
Stranding: Stranded