12 AWG XHHW Stranded Copper, Gray, 500' Carton

Item #: 611168

Cat #: XHHW12STR7GRY500CN

UPC: 980100639600

to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 Foot Carton

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 Foot Carton

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100639600, XHHW12STR7GRY500CN

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Color: Gray
Conductors: 1
Stranding: Stranded