Push Button, 2-Position, Push-Pull, 30mm, Red, 120VAC, NEMA 4/13

Item #: 6112

Cat #: 800T-FXP16RA

UPC: 662073285847

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm Red, Mushroom Head, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, Push-Pull, 30mm Red, Mushroom Head, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13 *** Rockwell Automation Preferred Product ***
Also known as: 662073285847, 800T-FXP16RA

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton
Special Program: Rockwell Automation Preferred Product