Enclosure, 1-Unit, Die Cast Aluminum, NEMA 4/13, Surface Mount

Item #: 61127

Cat #: 800T-1TZY

UPC: 611320217698

to view pricing and more.
Documents & Guides
Enclosure, 1 Opening, 30 mm, Die Cast Aluminum, Yellow, NEMA 4/13, Surface Mount

Overview

Enclosure, 1 Opening, 30 mm, Die Cast Aluminum, Yellow, NEMA 4/13, Surface Mount
Also known as: 611320217698, 800T-1TZY

Specifications

Material: Die Cast Aluminum
Type: 1 Unit, Enclosure
Size: 30 mm
Mounting: Surface
Family / Style: 800T
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Material: Die Cast Aluminum
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: 1 Unit, Enclosure
Mounting: Surface
Color: Yellow