AREAMASTER 400W HPS MT TRUN.

Item #: 6115

Cat #: GAM771L-MT

UPC: 781381324236

Sign In or Register to view pricing and more.
Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount (Trunnion), Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree

Overview

Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount (Trunnion), Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree
Also known as: 781381324236, GAM771L-MT

Specifications

Material: Glass
Material: Glass