This product may not be available in all locations.
1
more

Selector Switch, 2 Position, Maintained, 22.5mm, Non-Metallic, 1NO
Item #: 611528
Cat #: XB7ND21
UPC: 606480470243
to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, 22.5 mm, Non-Metallic, 1 Normally Open Contact, 10 Amp, 600 Volt AC, XB7 Type, 10 per Lot
Overview
Selector Switch, 2 Position, Maintained, Black Knob, 22.5 mm, Non-Metallic, 1 Normally Open Contact, 10 Amp, 600 Volt AC, XB7 Type, 10 per Lot
Also known as: 606480470243, XB7ND21
Specifications
| Amps: | 10 |
| Type: | 2 Position, Selector Switch |
| Color: | Black |
| Poles: | 1 |
| Material: | Plastic |
| Volts AC: | 600 |
| Size: | 22.500 mm |
| Standards: | California Proposition 65 |
| Amps: | 10 |
| Color: | Black |
| Material: | Plastic |
| Size: | 22.500 mm |
| Type: | 2 Position, Selector Switch |
| Poles: | 1 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |