Circuit Breaker, Miniature, DIN Rail Mount, 2A, 2P, 440VAC

Item #: 611606

Cat #: S202-Z2

UPC: 016779530709

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Amps, 440 Volt AC, 125 Volt DC. Z - Curve. 20 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 2 Amps, 440 Volt AC, 125 Volt DC. Z - Curve. 20 kAIC. S200 Series. Supplemental Protectors. UL 1077, CSA 22.2.
Also known as: 016779530709, S202-Z2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 6 kA