Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, C Phase

Item #: 61168

Cat #: FY14020C

UPC: 785901010098

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, C PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, F Frame, C Phase

Overview

Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, C PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, F Frame, C Phase
Also known as: 785901010098, FY14020C

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 277
Amps: 20
Volts DC: 125
Poles: 1