This product has been discontinued.

1/2" x 1" Steel Staple, 2 Conductor 1/2" NM-B, 14-2 to 12-2
Item #: 611717
Cat #: RXG505
UPC: 781002105312
to view pricing and more.
Documents & Guides
1/2 Inch x 1 Inch Steel Staple, 2 Conductor #12 & #14 NM-B and Other Type NM Cable, Electrogalvanized Finish
Overview
1/2 Inch x 1 Inch Steel Staple, 2 Conductor #12 & #14 NM-B and Other Type NM Cable, Electrogalvanized Finish
Also known as: 781002105312, RXG505
Specifications
| Width: | 1/2 in |
| Length: | 1 in |
| Material: | Steel |
| Width: | 1/2 in |
| Material: | Steel |
| Length: | 1 in |