
WIE S2236NK WW,SC,NKO,CS,2.5X2.5X36
Item #: 611724
Cat #: S2236NK
UPC: 786725350315
to view pricing and more.
WIE S2236NK WW,SC,NKO,CS,2.5X2.5X36
Overview
WIE S2236NK WW,SC,NKO,CS,2.5X2.5X36
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725350315, S2236NK
Features & Benefits
- Bodies and covers are fabricated from 16 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Length: | 36 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 36 in |
| Standards: | California Proposition 65 |
| Knockouts: | No |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |