5IN TRIM FLAT GLASSLENS SHOWER

Item #: 611744

Cat #: 210N-SC

UPC: 661209318992

to view pricing and more.
Documents & Guides
Juno 5-in, 210N Series, Lensed Glass Shower Trim

Overview

Juno 5-in, 210N Series, Lensed Glass Shower Trim
Also known as: 661209318992, 210N-SC

Specifications

Color: Satin Chrome
Type: Shower Trim
Diameter: 5 in
Color: Satin Chrome
Diameter: 5 in
Type: Shower Trim