Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, B Phase

Item #: 61182

Cat #: FY14020B

UPC: 785901010081

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, B PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, F Frame, B Phase

Overview

Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, B PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, F Frame, B Phase
Also known as: 785901010081, FY14020B

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 277
Amps: 20
Volts DC: 125
Poles: 1