Motor circuit protector, PowerPacT H, 30A, 3 pole, 600VAC, 25kA

Item #: 611919

Cat #: HJL36030M71AA

UPC: 785901553342

to view pricing and more.
Motor circuit protector, PowerPacT H, 30A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, aux switch *** Discontinued ***

Overview

Motor circuit protector, PowerPacT H, 30A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, aux switch *** Discontinued ***

PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This unit has lugs on both the line and load side. This PowerPacT H, 30A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. PowerPact electronic Motor Circuit Protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This breaker has lugs on both the line and load sides. This breaker has a continuous current rating of 80%. This unit includes a factory installed 1A/1B auxiliary switch. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.

Also known as: 785901553342, HJL36030M71AA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 25 kA