Sequestr External Disconnect Pkg Gry In Type 12, 72.12x28.25x18.12, Gray, Steel

Item #: 611965

Cat #: A72XD2818FTCLPG

UPC: 783510257712

to view pricing and more.
Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Gry In Type 12, A72XD2818FTCLPG item measures 72.12x28.25x18.12in with material of Steel color Gray.

Overview

Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Gry In Type 12, A72XD2818FTCLPG item measures 72.12x28.25x18.12in with material of Steel color Gray.

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510257712, A72XD2818FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 28.250 in
Depth: 18.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 28.250 in
Finish: Powder Coated