Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, A Phase

Item #: 61199

Cat #: FY14020A

UPC: 785901010074

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, A PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, F Frame, A Phase

Overview

Breaker, Molded Case, 20A, 277VAC, 125VDC, 1P, A PhaseBreaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, F Frame, A Phase
Also known as: 785901010074, FY14020A

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 277
Amps: 20
Volts DC: 125
Poles: 1