Abb S202p-k2 Mcb 2p K 2a 480y/277 S

Item #: 612001

Cat #: S202P-K2

UPC: 662019171197

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 2 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 16 - 24 Amp, Thermal: 2.1 Amp; Interruptrating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25to +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Endurance: Electrical And Mechanical: 20000 Cycles; Tightening Torque: 25 In-lb; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Lengthx 7.5 Mm Width); Recommended Screw Driver: Pozidriv 2; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Tripping Characteristic:k; Impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint; Pollution Degree: 2; Contact Position Indication: On/off; Overvoltagecategory: Iii

Overview

Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 2 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 16 - 24 Amp, Thermal: 2.1 Amp; Interruptrating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25to +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Endurance: Electrical And Mechanical: 20000 Cycles; Tightening Torque: 25 In-lb; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Lengthx 7.5 Mm Width); Recommended Screw Driver: Pozidriv 2; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Tripping Characteristic:k; Impulse Withstand Voltage: 4 Kv; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint; Pollution Degree: 2; Contact Position Indication: On/off; Overvoltagecategory: Iii

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 662019171197, S202P-K2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA