This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Trip Type: Thermal-magnetic;amperage Rating: 150 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Range: 1500 Amp; Interrupt Rating: 85 Kamp At 480 Vac; Number Of Poles: 3; Length:4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: Extra High; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3l150tw: Bkr Ts3l 150a 3p T/m Ul Lvp
Overview
Abb; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Trip Type: Thermal-magnetic;amperage Rating: 150 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Range: 1500 Amp; Interrupt Rating: 85 Kamp At 480 Vac; Number Of Poles: 3; Length:4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: Extra High; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3l150tw: Bkr Ts3l 150a 3p T/m Ul Lvp
Also known as: 804325349475, TS3L150TW
Specifications
No Specifications Available