
45-Deg Elbow Top Cover CleanTray, 2.00x2.00, Brushed, SS304
Item #: 612020
Cat #: CT22EFC45SS
UPC: 783510157654
to view pricing and more.
Documents & Guides
CleanTray 45-Degree Elbows for 45-degree turns in applications that require frequent washdown. This 45-Deg Elbow Top Cover CleanTray, CT22EFC45SS item measures 2.00x2.00 inch with a material of SS304 finish Brushed.
Overview
CleanTray 45-Degree Elbows for 45-degree turns in applications that require frequent washdown. This 45-Deg Elbow Top Cover CleanTray, CT22EFC45SS item measures 2.00x2.00 inch with a material of SS304 finish Brushed.
Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510157654, CT22EFC45SS
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Material: | Stainless Steel |
| Angle: | 45° |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 2 1/2 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 2 1/2 in |
| Angle: | 45° |