16/5 Type SO Portable Cord, Copper, Black, 250'

Item #: 61223

Cat #: SOOW165BLK250RL

UPC:

to view pricing and more.
Documents & Guides
(5) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420"

Overview

(5) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420"
Also known as: SOOW165BLK250RL

Specifications

Conductors: 5
Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 5
Length: 250 ft
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Volts AC: 600