8" Diagonal-Cutting Plier, Angled Head, Dip Grip

Item #: 61225

Cat #: 35-029

UPC: 783250350292

to view pricing and more.
Documents & Guides
Ideal; Diagonal-cutting Plier; Laseredge; High-leverage With Angled Head; Length: 8 In; Material: High-carbon Steel; Head Type: Angled Head; Warranty: Lifetimeguarantee

Overview

Ideal; Diagonal-cutting Plier; Laseredge; High-leverage With Angled Head; Length: 8 In; Material: High-carbon Steel; Head Type: Angled Head; Warranty: Lifetimeguarantee
Also known as: 783250350292, 35-029, dikes

Specifications

Type: Pliers, Diagonal Cutting Pliers
Length: 8 in
Standards: California Proposition 65
Type: Pliers, Diagonal Cutting Pliers
Standards: California Proposition 65
Length: 8 in