This product has been discontinued.

Flood Light, LED, 7-Light, 26.5W, 120-277V, 5000K, Bronze
Item #: 612282
Cat #: FSL-7
UPC: 785988030675
to view pricing and more.
Documents & Guides
LED Decorative Flood Light, 50k Color Temperature, 2040 Lumens, 26.5 Watts, Universal 120-277 Voltage Driver, 1450 Max Candle Power, Wide Beam Pattern, 1/2" Thread Mount, Bronze.
Overview
LED Decorative Flood Light, 50k Color Temperature, 2040 Lumens, 26.5 Watts, Universal 120-277 Voltage Driver, 1450 Max Candle Power, Wide Beam Pattern, 1/2" Thread Mount, Bronze.
Also known as: 785988030675, FSL-7
Specifications
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Knuckle |
| Color: | Bronze |
| Wattage: | 26.500 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Light Technology: | LED |
| Mounting: | Knuckle |
| Wattage: | 26.500 |
| Volts AC Range: | 120 - 277 |