This product has been discontinued.

Ceiling/Pendant Mount LED Vaportite
Item #: 612288
Cat #: VBGL-1
UPC: 785988030651
to view pricing and more.
Documents & Guides
LED Vaportite, 4100k Color Temperature, 757 Lumens, 11 Watts, 120-277 Volt, Globe Refractor, Ceiling Or Pendant Mount, Wet Location, Die-Cast Aluminum Construction
Overview
LED Vaportite, 4100k Color Temperature, 757 Lumens, 11 Watts, 120-277 Volt, Globe Refractor, Ceiling Or Pendant Mount, Wet Location, Die-Cast Aluminum Construction
LED vaportite luminaires in versatile mounting options, a rugged design with high energy-efficiency.
Also known as: 785988030651, VBGL-1
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 11 |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White) |
| Standards: | California Proposition 65 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 11 |
| Light Technology: | LED |