IEC Contactor, 30 A, 12 V DC, Electronic Coil, 3 NO Poles, 1 NO

Item #: 612296

Cat #: 100-C30EQ10

UPC: 885630550862

to view pricing and more.
IEC Contactor, 30 Amp, 12 Volt DC, Electronic Coil, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts

Overview

IEC Contactor, 30 Amp, 12 Volt DC, Electronic Coil, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30EQ10 from Rockwell Automation® is a 30 A, 12 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Also known as: 885630550862, 100-C30EQ10

Specifications

Poles: 3
Type: Contactor, IEC
Volts DC Control: 12
Amps: 30
Poles: 3
Volts DC Control: 12
Type: Contactor, IEC
Amps: 30