Drive, Variable, 380-480VAC, 4.0kW, 5.0HP, 10.5A, Normal & Heavy Duty

Item #: 612337

Cat #: 25A-D010N114

UPC: 885630702599

to view pricing and more.
Drive, PowerFlex 523, 380 - 480 Volt AC, 4.0 kW, 5.0 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 4.0 kW, 5.0 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter

Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-D010N114 from Rockwell Automation® is a 480 V AC, three phase PowerFlex 523 AC drive. It has 10.5 A output current and a B frame. And it is IP20 NEMA/ open type with an EMC filter.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 885630702599, 25A-D010N114

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP20
Horsepower: 5
Type: Variable Frequency Drive
Amps: 10.500