Hospital Grade Receptacle, 20A, Smooth Faced, Ivory

Item #: 612377
Cat #: 8300IV
UPC: 783585197340
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, Ivory

Overview

Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, Ivory
Hubbell Kellems® HUB8300IV hospital grade receptacle features a high impact resistant face with circuit I.D. marking area triple wipe contacts and a steel mounting strap. This receptacle is self grounding.
Also known as: 783585197340, 8300IV

Specifications

Type: Receptacle, Duplex
Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: PBT Plastic
Type: Receptacle, Duplex
Gangs: 1
NEMA Configuration: 5-20R
Material: PBT Plastic
Amps: 20
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)