This product has been discontinued.

Weatherproof Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Aluminum Die CastRX5388-0
Item #: 61238
Cat #: RX5388-0
UPC: 050169993149
to view pricing and more.
Documents & Guides
Weatherproof Box, 2-Gang, Die Cast. Depth: 2-5/8 Inch. (5) 3/4 Inch Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Overview
Weatherproof Box, 2-Gang, Die Cast. Depth: 2-5/8 Inch. (5) 3/4 Inch Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Also known as: 050169993149, RX5388-0
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Threaded Outlet Diameter: | 3/4 in |