32 Watt T8 Tuffguard Coated Fluorescent Bulb

Item #: 612505

Cat #: F32T8/TL850-ALTO-TG-30PK

UPC: 046677283377

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2850, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 283374 #

Overview

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2850, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 283374 #

When you select Philips 32 watt TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions

Also known as: 046677283377, F32T8/TL850-ALTO-TG-30PK

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2850
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)