BUSS SH2-400 Shaft, 30A Comp 400mm

Item #: 612692

Cat #: SH2-400

UPC: 051712402965

to view pricing and more.
Documents & Guides
BUS SH2-400 Switch Hardware Shaft, 30 Amp, 15.75"

Overview

BUS SH2-400 Switch Hardware Shaft, 30 Amp, 15.75"
Also known as: 051712402965, SH2-400

Specifications

Type: Shaft
Amps: 30
Length: 15.75 in
Type: Shaft
Length: 15.75 in
Amps: 30