Portable Cord, Type SO, 18/12, Black, 250' Reel

Item #: 61271

Cat #: SO1812BLK250CL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 18/12, Black, 250' Reel

Overview

Portable Cord, Type SO, 18/12, Black, 250' Reel
Also known as: SO1812BLK250CL

Specifications

Conductors: 12
Length: 250 ft
Gauge: 18 AWG
Material: Copper
Color: Black
Conductors: 12
Gauge: 18 AWG
Color: Black
Length: 250 ft
Material: Copper