Fuse, 325 Amp Very Fast-Acting Limiter, 125V

Item #: 612788

Cat #: ANN-325

UPC: 051712706452

to view pricing and more.
Documents & Guides
325 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

325 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706452, ANN-325

Specifications

Mounting: Stud
Amps: 325
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Length: 81 mm
Type: Fast Blow
Width: 22.200 mm
Mounting: Stud
Volts DC: 80
Volts AC: 125
Type: Fast Blow
Amps: 325
Interrupt Rating DC: 2.700 kA
Length: 81 mm
Width: 22.200 mm