Orange Plastic, 3.00" Long Body, Padlock

Item #: 612812

Cat #: PSL-8OR-LB

UPC: 074983968565

to view pricing and more.
Non-conductive padlock, 1.57" X 3.00" body, orange.

Overview

Non-conductive padlock, 1.57" X 3.00" body, orange.
Also known as: 074983968565, PSL-8OR-LB

Specifications

Color: Orange
Material: Aluminum
Color: Orange
Material: Aluminum