Label Maker Cartridge

Item #: 612820
Cat #: M-187-075-342
UPC: 662820999942
Sign In or Register to view pricing and more.
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.335" x 0.75", Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.335" x 0.75", Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 662820999942, M-187-075-342

Specifications

Material: Polyolefin
Type: Heat Shrink, Label
Length: 1.015 in
Color: White
Width: 0.335 in
Standards: California Proposition 65
Material: Polyolefin
Length: 1.015 in
Width: 0.335 in
Type: Heat Shrink, Label
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)