Panel for Small Enclosure Type 1 and 3R, fits 20x12, White, Steel

Item #: 6129

Cat #: A20N12P

UPC: 783510347000

to view pricing and more.
Panel for Small Enclosure, Type 1 and 3R. This Panel for Small Enclosure Type 1 and 3R, A20N12P item fits 20x12 inches with a material of Steel colored White.

Overview

Panel for Small Enclosure, Type 1 and 3R. This Panel for Small Enclosure Type 1 and 3R, A20N12P item fits 20x12 inches with a material of Steel colored White.

Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510347000, A20N12P

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 20 in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel
Width: 12 in
Color: White
Special Program: Hoffman On Demand