Selector Switch, 3-Position, 30mm, Keyed, Key Removal Center

Item #: 61290

Cat #: 800T-J42B

UPC: 781180137860

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, D018 Key Code, Key Removal Center, Maintained, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Keyed, D018 Key Code, Key Removal Center, Maintained, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J42B from Rockwell Automation® is a three-position, 30 mm selector switch. It is locking center. And it is standard key with standard no guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180137860, 800T-J42B

Specifications

Size: 30 mm
Type: Keyed, 3-Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: Keyed, 3-Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4