BUSS 200NHG1B NH FUSE 200A 500V GG/

Item #: 613056

Cat #: 200NHG1B

UPC: 051712626033

to view pricing and more.
Documents & Guides
BUS 200NHG1B NH FUSE 200A 500

Overview

BUS 200NHG1B NH FUSE 200A 500
Also known as: 051712626033, 200NHG1B

Specifications

Amps: 200
Class: gG/gL
Amps: 200
Class: gG/gL