Fuse, 1600A, Square Body, Flush End, Size 3, Indicator, 690/700V

Item #: 613079

Cat #: 170M6569

UPC: 051712793391

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1600 Amp, Square Body, Flush End Contact, High Speed, Size 3, Type -GKN/-, Type K Indicator for Micro, 690V/700V (IEC/UL)

Overview

Fuse, 1600 Amp, Square Body, Flush End Contact, High Speed, Size 3, Type -GKN/-, Type K Indicator for Micro, 690V/700V (IEC/UL)
Also known as: 051712793391, 170M6569

Specifications

Amps: 1600
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Amps: 1600
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Size: 3
Class: aR
Volts AC Range: 690 - 700