Selector Switch, 3-Position, 30mm, Knob, Spring Return from Left

Item #: 61308

Cat #: 800T-J4

UPC: 781180137846

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Left, KB7 Cam, Operator Only, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Left, KB7 Cam, Operator Only, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J4 from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is standard knob spring return. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180137846, 800T-J4

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product