Square Body, Fuse-Link, High Speed, 1250A, 690VAC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indi

Item #: 613080

Cat #: 170M6516

UPC: 051712799607

to view pricing and more.
Documents & Guides
Square Body, Fuse-Link, High Speed, 1250 Amp, 690 Volt AC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indicator

Overview

Square Body, Fuse-Link, High Speed, 1250 Amp, 690 Volt AC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799607, 170M6516

Specifications

Volts AC: 690
Type: Square Body, Fuse Link
Size: 3
Amps: 1250
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC: 690
Size: 3
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Type: Square Body, Fuse Link
Amps: 1250
Class: aR