Fuse, Square Body, 630A, 1300VAC, High Speed, Flush End Contact

Item #: 613085

Cat #: 170M6594

UPC: 051712812337

to view pricing and more.
Documents & Guides
Fuse, Square Body, 630 Amp, 1300 Volt AC (UL), High Speed, Flush End Contact

Overview

Fuse, Square Body, 630 Amp, 1300 Volt AC (UL), High Speed, Flush End Contact

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712812337, 170M6594

Specifications

Type: Fuse, Square Body
Amps: 630
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Type: Fuse, Square Body
Size: 3
Class: aR
Amps: 630
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact