BUSS LPN-RK-175SPI INDICATING LPN-R

Item #: 613087

Cat #: LPN-RK-175SPI

UPC: 051712626774

to view pricing and more.
Documents & Guides
BUS LPN-RK-175SPI INDICATING

Overview

BUS LPN-RK-175SPI INDICATING
Also known as: 051712626774, LPN-RK-175SPI

Specifications

Class: RK1
Type: Current-Limiting, Fuse, Indicating
Speed: Time Delay
Amps: 175
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 300 kA
Class: RK1
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse, Indicating
Amps: 175
Family / Style: LPN