LIMITRON FAST ACTING FUSE

Item #: 613095

Cat #: KWS-R-10

UPC: 051712658768

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series KWS-R fuse, LIMITRON Fast-acting fuse, Photovoltaic systems, inverters, panelboards, 10 A, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V

Overview

Eaton Bussmann series KWS-R fuse, LIMITRON Fast-acting fuse, Photovoltaic systems, inverters, panelboards, 10 A, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712658768, KWS-R-10

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Amps: 10
Class: RK1
Interrupt Rating DC: 200
Family / Style: KWS
Speed: Fast Acting
Amps: 10
Interrupt Rating DC: 200
Type: Photovoltaic, Fuse
Class: RK1
Family / Style: KWS