300 CU.STD.BRL.1/2 INCH BOLT 45 DEG

Item #: 613110

Cat #: 54114UF

UPC: 786210566801

to view pricing and more.
Documents & Guides
Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White

Overview

Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White
Also known as: 786210566801, 54114UF

Specifications

Material: Copper
Color: White
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: White